Beli tang krone di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pro'sKit Impact Terminal Tool for KroneDeskripsi:Krone ImpactAssistive ToolsAdjustable Cutatribut:
- Material: Blade: S45C, Body: ABS
- Application: Combination impact and torque tool function. Both side (screwdriver & wire- pull function)
- Overall Length (mm): 175
- KNIPEX Insertion Tool for LSA-Plus and Identical Construction DesignDeskripsi:- Tool for putting on boards, sockets and fields- Pushing down and cutting in one operation- For UTP and STP cables, conductor Ø 0.4 - 0.8- With integrated pulling hook and release blade- Housing: plastic, impact-proofatribut:
- Head: burnished
- Applications: UTP- and STP-cables, LSA-Plus and identical
- Capacity (diameter) (mm): Ø 0.4 – 0.8
- Body: plastic
- Dimensions (mm): 175x30x18
- REACH Compliant: no
- RohS Compliant: no
- SOUTHWIRE Jobsite LightDeskripsi:Floor stand lights have a stable base that sets them close to the ground, so they resist tipping over. Their handles provide a grip to carry and position the light.atribut:
- Adjustable Height: Yes
- Cord Designation: SJTW
- Hazard Classification: Not Rated
- Hazardous Location Specification: Not Rated
- Includes Batteries: No
- Number of Brightness Levels: 1
- Number of Cord Wires: 3
- Operating Voltage (V): 120 AC
- Power Source: Corded
- Epson Ink Printer in Bottle 001 (Tinta Printer)atribut:
- Suitable For: L4150, L6170, L6190
- Suitable Manufacturer: EPSON
- TEKIRO Cutter Knife Large (Pisau Cutter)Deskripsi:TEKIRO PISAU CUTTER BESAR 18 MMuntuk memotong benda-benda berbahan lunak seperti kertas, plastik, karet dan sebagainya dengan panjang 154 mm. Dengan design handle yang ergonomis disertai dengan auto lock untuk mengunci mata pisau cutter.isa digunakan untuk semua kebutuhan seperti ATK, peralatan sekolah, otomotif dll.atribut:
- Dimension 5 (mm): 18
- Dimension 1 (mm): 18
- Dimension 2 (mm): 154
- Dimension 3 (mm): 0.25
- NICHIFU T Type Connector (for Branch Connection)atribut:
- Type: T type connector
- KLEIN TOOLS Punchdown Tool (Alat Crimping Kabel LAN)Deskripsi:Multi-bit punchdown screwdrivers provide a single tool to perform cable termination and wall jack installation or repair. Their reversible shaft has a punchdown tip on one end and a bit holder on the other end. They include multiple, interchangeable screwdriver bits, which store inside the handle when not in use.
- TEKIRO End Cutting Pliers (Tang Kakatua)Deskripsi:TEKIRO TOWER PINCER - TANG KAKATUA 9 INCHTower Pincer 9" Tekiro / Tang Kakatua 9" TekiroMerek : Tekiro OriginalUkuran : 9"Item Code ; PL-TP1701TEKIRO TANG KAKATUA 9 INCH dikenal sebagai tang kakatua kareana bentuknya mirip paruh burung kakatua. Fungsinya dapat digunakan untuk pemotong kawat dan kabel. Terbuat dari baja dan bergagang lapis bahan karet agar tidak licin saat penggunaannya.Fungsi : memotong kawat dan kabelMaterial : highh carbon steelatribut:
- Material: High Carbon Steel
- Size (inch): 9
- Dimension 1 (mm): 226
- Dimension 2 (mm): 29
- Dimension 3 (mm): 15
- Dimension 4 (mm): 135
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- DIXON VALVE COUPLING Chicago-Style Universal Hose Coupling (Kopler Selang)Deskripsi:Chicago-style universal hose couplings, also known as jackhammer and crowfoot couplings, are used for air and water applications. Couplings up to 1" have a two-lug design and interchange with one another.
- Arrows Flexible Ducting ConnectorDeskripsi:Konektor ini berfungsi untuk menyambungkan antara flexibel yang satu ke flexibel lain nya lagi atau bisa juga digunakan untuk ducting yang 1 ke duscting yang lainya. Misalnya panjang total 20 meter dikarenakan max 1 roll flexible hanya 10 meter makan di butuhkan konektor atau bisa di bilang sambungan.atribut:
- Material: Galvanise steel plat
- Height/Thickness (cm): 12
- Non Brand Chicago-Style Universal Hose Coupling (Kopler Selang)Deskripsi:Chicago-style universal hose couplings, also known as jackhammer and crowfoot couplings, are used for air and water applications. Couplings up to 1" have a two-lug design and interchange with one another.atribut:
- UNSPSC: 27131613
- Connection Type: NPT
- Coupling Component: Universal Coupling
- Coupling Locking Type: Push-to-Connect
- Finish/Coating: Zinc Plated
- Material: Iron
- Maximum Working Pressure at 70°F: 300
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- JONARD TOOLS Punchdown Tool (Alat Krimping Kabel LAN)Deskripsi:Spring-loaded punchdown tools reduce hand fatigue during long-term use and allow adjustment of the impact force to suit the wire gauge for proper seating and termination.atribut:
- UNSPSC: 43222806
- Blade Type: Terminate/Cut
- Compatible Block Type: BIX, GigaBIX; UMOXS
- Compatible Product Type: BIX; GigaBIX; UMOXS
- Handle Type: Plain
- Number of Blades Included: 1
- JAKEMY Crimping Tool (Tang Crimping)Deskripsi:Jakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3Made of tool steel, durable and reliableJakemy Tang Crimper LAN Network Cable - JM-CT4-3 merupakan tang crimper yang dapat digunakan untuk konektor RJ-45(8 pin), RJ-11(6/4 pin). Selain itu dilengkapi juga dengan Cutter(pemotong kabel) dan Stripper(pemangkas serat kabel) yang terintegrasi.Isi kemasan1xJakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3
- MILWAUKEE Cordless Stand Light LED (Lampu Sorot)Deskripsi:The Brighter, Tougher, Taller Stand Light – The New M18 LED Stand Light is designed to give professionals an area lighting solution that adapts, performs, and survives industrial use unlike any other portable work light. The M18 SAL can be setup in seconds with its max extension 2.1m high, and it collapses down to 1.2m for easy transport and storage. The light head can be extended from 1.2-2.1m to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light, it provides 2,000 lumens of TRUEVIEW high definition light output for in its high mode, 1,300 in medium and 850 in low, and it can run for up to 4, 6, or 10 hours with an M18 REDLITHIUM-ION XC 5.0 Battery Pack. It uses high quality TRUEVIEW LEDs with a neutral white color and a high color rendering index paired with a MILWAUKEE designed reflector to produce an even beam pattern. Its reinforced legs are impact resistant, and its low center of gravity provides a stable base. The light head is protected by an impact-resistant lens and bezel, and it nests into a protective shroud for secure transport and storage. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.
- TEKIRO Screwdriver Slotted Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Min - Kuning [5x75 mm] merupakan obeng min berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Berfungsi untuk memasang atau membuka baut pada kendaraan atau peralatan elektronik. Obeng ini dirancang dengan handle karet sehingga nyaman saat dipegang. Ideal dijadikan sebagai koleksi perkakas tangan Anda di rumahHandle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung obeng (-)Fungsi : Untuk melepas dan memasang Screw ( - )Material : Chrome VanadiumDimensi : 175mm 75mm 22mmatribut:
- Dimension 5 (mm): 31
Daftar Harga tang krone Terbaru October 2026
| Pro'sKit Impact Terminal Tool for Krone | Rp119.900 |
| KNIPEX Insertion Tool for LSA-Plus and Identical Construction Design | Rp1.599.900 |
| SOUTHWIRE Jobsite Light | Rp1.599.900 |
| Epson Ink Printer in Bottle 001 (Tinta Printer) | Rp169.900 |
| TEKIRO Cutter Knife Large (Pisau Cutter) | Rp26.900 |
| NICHIFU T Type Connector (for Branch Connection) | Rp149.900 |
| KLEIN TOOLS Punchdown Tool (Alat Crimping Kabel LAN) | Rp559.900 |
| TEKIRO End Cutting Pliers (Tang Kakatua) | Rp45.900 |
| TEKIRO Screwdriver Phillips Cushion Grip (Obeng) | Rp31.900 |
| DIXON VALVE COUPLING Chicago-Style Universal Hose Coupling (Kopler Selang) | Rp559.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/Alat%20Penyisipan/KNIPEX%20Insertion%20Tool%20for%20LSA-Plus%20and%20Identical%20Construction%20Design/dyP105869502-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20001%20(Tinta%20Printer)/ffP103928555-1.jpg)
/fqP105678566-2.jpg)
/P102913635-1.jpg)
/oeP109865878-3.jpg)
/kmP105678742-1.jpg)
/aeP101000374-4.jpg)
/7zP110111287-1.jpg)


/0dP109983013-1.jpg)
/a0P101000360-7.jpg)
/nmP109865850-3.jpg)
/4oP108488168-1.jpg)
/P103118343-1.jpg)
/nnP102267851-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)